Motion
69957308000

NORTON ABRASIVES
69957308000

Air Die Grinder - Collet Size 1/8 in
Mi Item #10959260
MFR #69957308000
Price$247.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957308000

Air Die Grinder - Collet Size 1/8 in
Mi Item #10959260
MFR #69957308000

Mfr description
69957308000 TOOLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.22/each

Specifications

Dimensions

  • Collet Size
    1/8 in

Details

  • Air Inlet
    3/8 NPT
  • Exhaust Type
    Rear
  • Handle Material
    Composite with Rubber Grip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)