Specifications
Dimensions
- Overall Length2-1/8 in
- Shank Diameter1/4 in
Details
- Cutting Edge TypeBall
- End TypeBall
- Harmonization Code8467.19.1000
- Head MaterialTungsten Carbide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)