Overview
Mfr description
69957360678 CARBIDE BURRS
- Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
- Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
- Perform well at higher temperatures and can be used longer than high-speed steel tools – even if your operation generates some heat
- Designed for standard metal removal
Specifications
- Cutting Edge TypeBall Nose Cylinder
- Shank Diameter1/4 in
- Overall Length6 in
- End TypeBall Nose Cylinder
- Head MaterialTungsten Carbide
- Harmonization Code8467.19.1000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data