Motion
69957308008

NORTON ABRASIVES
69957308008

5/8 x 1 x 2-3/4 In. Cylindrical - End Cut Double Cut SB-6 Tungsten Carbide Burr
MI ITEM #10959379
MFR #69957308008
List Price$88.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957308008

5/8 x 1 x 2-3/4 In. Cylindrical - End Cut Double Cut SB-6 Tungsten Carbide Burr
MI ITEM #10959379
MFR #69957308008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$88.30/each for your price

Overview

Mfr description
69957308008 CARBIDE BURRS
  • Hard tungsten carbide burrs with strong tooth formulations and numerous cutting edges for extended life and less changeover downtime versus other cutting tools
  • Higher stock removal, and smaller, granular chip-break on hard-to-grind workpieces versus other carbide burrs
  • Perform well at higher temperatures and can be used longer than high-speed steel tools – even if your operation generates some heat
  • Designed for standard metal removal

Specifications

  • Cutting Edge Type
    Cylindrical - End Cut
  • Shank Diameter
    1/4 in
  • Overall Length
    2-3/4 in
  • End Type
    Cylindrical - End Cut
  • Head Material
    Tungsten Carbide
  • Harmonization Code
    8467.19.1000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought