Motion
66252839033

NORTON ABRASIVES
66252839033

Norton Cup Brush - Steel Material, Knot - Standard Twist, 2-3/4 in Diam.
MI ITEM #10959414
MFR #66252839033
Price$14.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839033

Norton Cup Brush - Steel Material, Knot - Standard Twist, 2-3/4 in Diam.
MI ITEM #10959414
MFR #66252839033

Mfr description
66252839033 WIRE BRUSHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.24/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.020 in
  • Brush Diameter
    2-3/4 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter  
    2-3/4 in
  • Diameter (Wire)
    0.020 in
  • Filament Wire Diameter
    0.020 in
  • Trim Length
    1 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Bridled
    No
  • Bristle Material
    Steel
  • Bristle Type
    Knot - Standard Twist
  • Brush Type
    Cup Brush
  • Country of Origin
    China
  • Encapsulated Bristles
    Knot - Standard Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839033
  • Manufacturer Upc Number
    662528390331
  • Material
    Steel - Carbon
  • Max Rpm
    14000 rpm
  • Product Type
    Cup Brushes
  • UPC_NO
    66252839033
  • Wire Type
    Steel - Carbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)