Motion
66252839075

NORTON ABRASIVES
66252839075

Norton Cup Brush - Steel - Carbon Material, Knotted - Standard Twist, 3.0000 in Diam., M10 Thread Mount, M10 Arbor Size
MI ITEM #10959426
MFR #66252839075
Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839075

Norton Cup Brush - Steel - Carbon Material, Knotted - Standard Twist, 3.0000 in Diam., M10 Thread Mount, M10 Arbor Size
MI ITEM #10959426
MFR #66252839075

Mfr description
66252839075 WIRE BRUSHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.68/each

Specifications

Dimensions

  • Arbor Hole Size
    M10
  • Arbor Hole Thread Size
    M10
  • Arbor Size
    M10
  • Bristle Diameter  
    0.020 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    3 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    M10
  • Diameter  
    3.0000 in
  • Diameter (Wire)
    0.020 in
  • Filament Wire Diameter
    0.020 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    3.0000 in
  • Inside Diameter
    M10
  • Outside Diameter
    3.0000 in
  • Overall Length
    0.8750 in
  • Threaded Arbor Size  
    M10
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    M10

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Threaded
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knotted - Standard Twist
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded
  • Country of Origin
    China
  • Encapsulated Bristles
    Knot - Standard Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839075
  • Manufacturer Upc Number
    662528390751
  • Material
    Steel - Carbon
  • Max Rpm
    14000 rpm
  • Mount Type
    M10 Thread
  • Mounting Type
    M10 Thread
  • Product Type
    Cup Brushes
  • Specification
    0.020 In. Filament, 3 In., M10 Arbor, Twist Knot Wire Cup Brush
  • Type
    Cup Brush
  • UPC_NO
    66252839075
  • Wire Type
    Steel - Carbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)