Motion
66252839091

NORTON ABRASIVES
66252839091

Norton Cup Brush - Steel - Carbon Material, Knotted - Standard Twist, 6.0000 in Diam., 5/8 in Arbor Hole Mount, 5/8 in - 11 Arbor Size
Mi Item #10959455
MFR #66252839091
Price$41.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839091

Norton Cup Brush - Steel - Carbon Material, Knotted - Standard Twist, 6.0000 in Diam., 5/8 in Arbor Hole Mount, 5/8 in - 11 Arbor Size
Mi Item #10959455
MFR #66252839091

Mfr description
66252839091 WIRE BRUSHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.69/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.023 in
  • Bristle Length
    1.3750 in
  • Brush Diameter
    6 in
  • Brush Length
    1.3750 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter  
    6.0000 in
  • Diameter (Wire)
    0.023 in
  • Filament Wire Diameter
    0.023 in
  • Filament Wire Diameter Range
    0.0230 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    1.3750 in
  • Threaded Arbor Size  
    5/8 in - 11
  • Trim Length
    1-3/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Threaded
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knotted - Standard Twist
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded
  • Country of Origin
    China
  • Encapsulated Bristles
    Knot - Standard Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839091
  • Manufacturer Upc Number
    662528390911
  • Material
    Steel - Carbon
  • Max Rpm
    6000 rpm
  • Mount Type
    5/8 in Arbor Hole
  • Mounting Type
    5/8 in Arbor Hole
  • Product Type
    Cup Brushes
  • Specification
    Twist Knot Wire Cup Brush 6 in x 5/8 in-11
  • Type
    Cup Brush
  • UPC_NO
    66252839091
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)