Motion
66252836362

NORTON ABRASIVES
66252836362

Norton Cup Brush - Stainless Steel Material, Crimped, 3.0000 in Diam., Threaded Nut Mount
Mi Item #10959462
MFR #66252836362
Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252836362

Norton Cup Brush - Stainless Steel Material, Crimped, 3.0000 in Diam., Threaded Nut Mount
Mi Item #10959462
MFR #66252836362

Mfr description
66252836362 WIRE BRUSHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.63/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.014 in
  • Brush Diameter
    3 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter  
    3.0000 in
  • Diameter (Wire)
    0.014 in
  • Filament Wire Diameter
    0.014 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Threaded
  • Bridled
    No
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded
  • Country of Origin
    Spain
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252836362
  • Manufacturer Upc Number
    662528363625
  • Material
    Steel - Stainless
  • Max Rpm
    9000 rpm
  • Mount Type
    Threaded Nut
  • Mounting Type
    Threaded Nut
  • Product Type
    Cup Brushes
  • Specification
    Stainless Steel Crimped Cup Brush 3 in
  • Type
    Cup Brush
  • UPC_NO
    66252836362
  • Wire Type
    Steel - Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)