Motion
66252839076

NORTON ABRASIVES
66252839076

Norton Cup Brush - Steel - Carbon Material, Crimped, 3.0000 in Diam., 5/8 in-11 Thread Mount, 5/8 in - 11 Arbor Size
MI ITEM #10959464
MFR #66252839076
Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839076

Norton Cup Brush - Steel - Carbon Material, Crimped, 3.0000 in Diam., 5/8 in-11 Thread Mount, 5/8 in - 11 Arbor Size
MI ITEM #10959464
MFR #66252839076

Mfr description
66252839076 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.00/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter  
    0.014 in
  • Bristle Length
    0.8125 in
  • Brush Diameter
    3 in
  • Brush Length
    0.8125 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter  
    3.0000 in
  • Diameter (Wire)
    0.014 in
  • Filament Wire Diameter
    0.014 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    3.0000 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    0.8125 in
  • Threaded Arbor Size  
    5/8 in - 11
  • Trim Length
    13/16 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Threaded
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Shape
    Cup
  • Brush Type
    Cup
  • Connector Type
    Threaded
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839076
  • Manufacturer Upc Number
    662528390768
  • Material
    Steel - Carbon
  • Max Rpm
    14000 rpm
  • Mount Type
    5/8 in-11 Thread
  • Mounting Type
    5/8 in-11 Thread
  • Product Type
    Cup Brushes
  • Specification
    Cup Brush 3 in x 5/8 in-11
  • Type
    Cup Brush
  • UPC_NO
    66252839076
  • Wire Type
    Steel - Carbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)