Motion
66252839087

NORTON ABRASIVES
66252839087

5/8 x 0.005 x 1/8 x 1/4 In. Gemini Brass Crimped Wire Cup Brush
MI ITEM #10959487
MFR #66252839087
List Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839087

5/8 x 0.005 x 1/8 x 1/4 In. Gemini Brass Crimped Wire Cup Brush
MI ITEM #10959487
MFR #66252839087

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.37/each for your price

Overview

Mfr description
66252839087 WIRE BRUSHES

Specifications

  • Bristle Material
    Brass
  • Country of Origin
    China
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    1/4 in
  • Diameter
  • Shank Diameter
  • UPC_NO
    66252839087
  • Bridled
    No
  • Max Rpm
    37000 rpm
  • Brush Diameter
    5/8 in
  • Filament Wire Diameter
    0.005 in
  • Fill Material
    Brass
  • Brush Type
    Cup Brush
  • Wire Type
    Brass
  • Diameter (Wire)
    0.005 in
  • Encapsulated Bristles
    Crimped
  • Manufacturer Stock Number
    66252839087
  • Manufacturer Upc Number
    662528390874
  • Material
    Brass
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text