Motion
66252838859

NORTON ABRASIVES
66252838859

Norton Cup Brush - Stainless Steel Material, Crimped, 2 in Diam.
MI ITEM #10959493
MFR #66252838859
Your Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838859

Norton Cup Brush - Stainless Steel Material, Crimped, 2 in Diam.
MI ITEM #10959493
MFR #66252838859

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.67/each(List $9.98)

Overview

Mfr description
66252838859 WIRE BRUSHES

Specifications

  • Bristle Material
    Stainless Steel
  • Country of Origin
    China
  • Bristle Type
    Crimped
  • Bristle Diameter
  • Trim Length
    5/8 in
  • Diameter
  • Shank Diameter
  • UPC_NO
    66252838859
  • Bridled
    No
  • Max Rpm
    10500 rpm
  • Brush Diameter
    2 in
  • Filament Wire Diameter
    0.010 in
  • Fill Material
    Steel - Stainless
  • Brush Type
    Cup Brush
  • Wire Type
    Steel - Stainless
  • Diameter (Wire)
    0.010 in
  • Encapsulated Bristles
    Crimped
  • Manufacturer Stock Number
    66252838859
  • Manufacturer Upc Number
    662528388598
  • Material
    Steel - Stainless
  • Product Type
    Cup Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought