Motion
66252838960

NORTON ABRASIVES
66252838960

3 x 0.005 x 1/2 x 1 x 1/4 In. Gemini Stainless Steel Crimped Wire Mini Wheel Brush
MI ITEM #10959512
MFR #66252838960
List Price$8.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838960

3 x 0.005 x 1/2 x 1 x 1/4 In. Gemini Stainless Steel Crimped Wire Mini Wheel Brush
MI ITEM #10959512
MFR #66252838960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.38/each for your price

Overview

Mfr description
66252838960 WIRE BRUSHES

Specifications

  • Bristle Material
    Steel - Stainless
  • Country of Origin
    China
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    1 in
  • Diameter
    3 in
  • Face Width
    1/4 in
  • Unthreaded Arbor Diameter
    1/2 in
  • Bridled
    No
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    662528389601
  • UPC_NO
    66252838960
  • Arbor Size
    1/2 in
  • Brush Diameter
    3 in
  • Brush Type
    Mini Wheel Brush
  • Diameter (Wire)
    0.005 in
  • Material
    Steel - Stainless
  • Center Hole Diameter
    1/2 in
  • Arbor Hole Size
    1/2 in
  • Encapsulated Bristles
    Crimped
  • Filament Wire Diameter
    0.005 in
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252838960
  • Wire Type
    Steel - Stainless
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought