Motion
66253370278

NORTON ABRASIVES
66253370278

Norton Wheel Brush - 4-1/2 in Diam, 5/8 in-11 Arbor Dia, 3/8 in Width, 13000 rpm
Mi Item #10959531
MFR #66253370278
Price$20.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370278

Norton Wheel Brush - 4-1/2 in Diam, 5/8 in-11 Arbor Dia, 3/8 in Width, 13000 rpm
Mi Item #10959531
MFR #66253370278

Mfr description
66253370278 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.79/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    4-1/2 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4-1/2 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.014 in
  • Trim Length
    1 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Bridled
    No
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wheel Brush
  • Country of Origin
    United States of America
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66253370278
  • Manufacturer Upc Number
    662533702785
  • Material
    Steel - Carbon
  • Max Rpm
    13000 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    66253370278
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)