Motion
66252839098

NORTON ABRASIVES
66252839098

6 x 0.014 x 5/8 x 1-1/8 x 1 In. Gemini Carbon Steel Crimped Wire Bench Wheel Brush
MI ITEM #10959533
MFR #66252839098
List Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839098

6 x 0.014 x 5/8 x 1-1/8 x 1 In. Gemini Carbon Steel Crimped Wire Bench Wheel Brush
MI ITEM #10959533
MFR #66252839098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.39/each for your price

Overview

Mfr description
66252839098 WIRE BRUSHES

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    China
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-1/8 in
  • Diameter
    6 in
  • Face Width
    1 in
  • Unthreaded Arbor Diameter
    5/8 in
  • Bridled
    No
  • Max Rpm
    6000 rpm
  • Manufacturer Upc Number
    662528390980
  • UPC_NO
    66252839098
  • Arbor Size
    5/8 in
  • Brush Diameter
    6 in
  • Brush Type
    Bench Wheel Brush
  • Diameter (Wire)
    0.014 in
  • Material
    Steel - Carbon
  • Center Hole Diameter
    5/8 in
  • Arbor Hole Size
    5/8 in
  • Encapsulated Bristles
    Crimped
  • Filament Wire Diameter
    0.014 in
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839098
  • Wire Type
    Steel - Carbon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text