Motion
66252839025

NORTON ABRASIVES
66252839025

Norton Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1 in Width, 4500 rpm
MI ITEM #10959536
MFR #66252839025
Your Price$25.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839025

Norton Wheel Brush - 8 in Diam, 2 in Arbor Dia, 1 in Width, 4500 rpm
MI ITEM #10959536
MFR #66252839025

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.01/each(List $28.76)

Overview

Mfr description
66252839025 WIRE BRUSHES

Specifications

  • Bristle Material
    Steel
  • Country of Origin
    China
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1-3/8 in
  • Diameter
    8 in
  • Face Width
    1 in
  • Unthreaded Arbor Diameter
    2 in
  • Bridled
    No
  • Max Rpm
    4500 rpm
  • Manufacturer Upc Number
    662528390256
  • UPC_NO
    66252839025
  • Arbor Size
    2 in
  • Brush Diameter
    8 in
  • Brush Type
    Bench Wheel Brush
  • Diameter (Wire)
    0.014 in
  • Material
    Steel - Carbon
  • Center Hole Diameter
    2 in
  • Arbor Hole Size
    2 in
  • Encapsulated Bristles
    Crimped
  • Filament Wire Diameter
    0.014 in
  • Fill Material
    Steel - Carbon
  • Grade
    Medium
  • Manufacturer Stock Number
    66252839025
  • Wire Type
    Steel - Carbon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text