Motion
66252839006

NORTON ABRASIVES
66252839006

Norton Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 2 in Width, 3600 rpm
Mi Item #10959544
MFR #66252839006
Price$116.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839006

Norton Wheel Brush - 12.0000 in Diam, 2 in Arbor Dia, 2 in Width, 3600 rpm
Mi Item #10959544
MFR #66252839006

Mfr description
66252839006 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.91/each

Specifications

Dimensions

  • Arbor Hole Size
    2 in
  • Arbor Size
    2 in
  • Bristle Diameter
    0.012 in
  • Bristle Length
    7.0000 in
  • Brush Diameter
    12 in
  • Brush Length
    7.0000 in
  • Center Hole Diameter
    2 in
  • Diameter
    12.0000 in
  • Diameter (Wire)
    0.012 in
  • Face Width
    2 in
  • Filament Wire Diameter
    0.012 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    12.0000 in
  • Inside Diameter
    2.0000 in
  • Outside Diameter
    12.0000 in
  • Overall Length
    7.0000 in
  • Trim Length
    3-1/4 in
  • Unthreaded Arbor Diameter
    2 in

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Arbor Hole
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Bench Wheel Brush
  • Connector Type
    Arbor Hole
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839006
  • Manufacturer Upc Number
    662528390065
  • Material
    Steel - Carbon
  • Max Rpm
    3600 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    Crimped Wire Wheel Brush 12 in x 2 in
  • Type
    Wheel Brush
  • UPC_NO
    66252839006
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)