Motion
66252839029

NORTON ABRASIVES
66252839029

Norton Wheel Brush - 2.0000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 3/8 in Width, 20000 rpm
MI ITEM #10959558
MFR #66252839029
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839029

Norton Wheel Brush - 2.0000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 3/8 in Width, 20000 rpm
MI ITEM #10959558
MFR #66252839029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.20/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Bristle Length
    0.5000 in
  • Brush Diameter
    2 in
  • Brush Length
    0.5000 in
  • Diameter
    2.0000 in
  • Diameter (Wire)
    0.006 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.006 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    2.0000 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    0.5000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    1 mm
  • Stem Diameter
    0.0394 in | 1 mm
  • Trim Length
    1/2 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Shank
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Mini Wheel Brush
  • Connector Type
    1/4 in Shank
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839029
  • Manufacturer Upc Number
    662528390294
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Mount Type
    1/4 in Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    Wheel Brushes
  • Specification
    Crimped Wire Wheel Brush 2 in x 1/4 in Shank
  • Type
    Mini Wheel Brush
  • UPC_NO
    66252839029
  • Wire Type
    Steel - Carbon

Overview

Mfr description
66252839029 WIRE BRUSHES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought