Motion
66252839030

NORTON ABRASIVES
66252839030

Norton Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
Mi Item #10959560
MFR #66252839030
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839030

Norton Wheel Brush - 2 in Diam, 3/8 in Width, 20000 rpm
Mi Item #10959560
MFR #66252839030

Mfr description
66252839030 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    2 in
  • Diameter
    2 in
  • Diameter (Wire)
    0.0118 in
  • Face Width
    3/8 in
  • Filament Wire Diameter
    0.0118 in
  • Shank Diameter
    1/4 in
  • Trim Length
    1/2 in

Details

  • Bridled
    No
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Mini Wheel Brush
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839030
  • Manufacturer Upc Number
    662528390300
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    66252839030
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)