Motion
66252838972

NORTON ABRASIVES
66252838972

Norton Wheel Brush - 3 in Diam, 7/16 in Width, 25000 rpm
MI ITEM #10959577
MFR #66252838972
Your Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838972

Norton Wheel Brush - 3 in Diam, 7/16 in Width, 25000 rpm
MI ITEM #10959577
MFR #66252838972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.47/each(List $10.88)

Overview

Mfr description
66252838972 WIRE BRUSHES

Specifications

  • Bristle Material
    Stainless Steel
  • Country of Origin
    China
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.008 in
  • Trim Length
    3/4 in
  • Diameter
    3 in
  • Face Width
    7/16 in
  • Shank Diameter
    1/4 in
  • Bridled
    No
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    662528389724
  • UPC_NO
    66252838972
  • Brush Diameter
    3 in
  • Diameter (Wire)
    0.008 in
  • Brush Type
    Mini Wheel Brush
  • Material
    Steel - Stainless
  • Encapsulated Bristles
    Crimped
  • Filament Wire Diameter
    0.008 in
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252838972
  • Wire Type
    Steel - Stainless
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text