Motion
66252839093

NORTON ABRASIVES
66252839093

3 x 0.0118 x 1/4 x 1 x 1/2 In. Gemini Carbon Steel Crimped Wire Mini Wheel Brush
Mi Item #10959579
MFR #66252839093
Price$6.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839093

3 x 0.0118 x 1/4 x 1 x 1/2 In. Gemini Carbon Steel Crimped Wire Mini Wheel Brush
Mi Item #10959579
MFR #66252839093

Mfr description
66252839093 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.31/each

Specifications

Dimensions

  • Bristle Diameter
    0.0118 in
  • Brush Diameter
    3 in
  • Diameter
    3 in
  • Diameter (Wire)
    0.0118 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.0118 in
  • Shank Diameter
    1/4 in
  • Trim Length
    1 in

Details

  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Type
    Mini Wheel Brush
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839093
  • Manufacturer Upc Number
    662528390935
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    66252839093
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)