Motion
66252839000

NORTON ABRASIVES
66252839000

3 x 0.014 x 1/4 x 1/4 x 3/8 In. Gemini Carbon Steel Crimped Wire Mini Wheel Brush
MI ITEM #10959581
MFR #66252839000
List Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839000

3 x 0.014 x 1/4 x 1/4 x 3/8 In. Gemini Carbon Steel Crimped Wire Mini Wheel Brush
MI ITEM #10959581
MFR #66252839000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.27/each for your price

Overview

Mfr description
66252839000 WIRE BRUSHES

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    China
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1/4 in
  • Diameter
    3 in
  • Face Width
    3/8 in
  • Shank Diameter
    1/4 in
  • Bridled
    No
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    662528390003
  • UPC_NO
    66252839000
  • Brush Diameter
    3 in
  • Diameter (Wire)
    0.014 in
  • Brush Type
    Mini Wheel Brush
  • Material
    Steel - Carbon
  • Encapsulated Bristles
    Crimped
  • Filament Wire Diameter
    0.014 in
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839000
  • Wire Type
    Steel - Carbon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text