Motion
69957370136

NORTON ABRASIVES
69957370136

4 x 0.014 x 1/2-3/8 x 3/4 x 1/2 In. BlueFire Carbon Steel Standard Twist Knot Wire Wheel Brush
MI ITEM #10959598
MFR #69957370136
List Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370136

4 x 0.014 x 1/2-3/8 x 3/4 x 1/2 In. BlueFire Carbon Steel Standard Twist Knot Wire Wheel Brush
MI ITEM #10959598
MFR #69957370136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.03/each for your price

Overview

Mfr description
69957370136 WIRE BRUSHES

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    Spain
  • Bristle Type
    Knot - Standard Twist
  • Bristle Diameter
    0.014 in
  • Trim Length
    3/4 in
  • Diameter
    4 in
  • Face Width
    1/2 in
  • Unthreaded Arbor Diameter
    1/2 in-3/8 in
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    699573701362
  • UPC_NO
    69957370136
  • Arbor Size
    1/2 in-3/8 in
  • Brush Diameter
    4 in
  • Diameter (Wire)
    0.014 in
  • Brush Type
    Wheel Brush
  • Center Hole Diameter
    1/2 in-3/8 in
  • Material
    Steel - Carbon
  • Arbor Hole Size
    1/2 in-3/8 in
  • Encapsulated Bristles
    Knot - Standard Twist
  • Filament Wire Diameter
    0.014 in
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69957370136
  • Wire Type
    Steel - Carbon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text