Motion
69957370137

NORTON ABRASIVES
69957370137

Norton Wheel Brush - 4.0000 in Diam, 5/8 in-11 Arbor Dia, 1/2 in Width, 20000 rpm
Mi Item #10959600
MFR #69957370137
Price$40.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370137

Norton Wheel Brush - 4.0000 in Diam, 5/8 in-11 Arbor Dia, 1/2 in Width, 20000 rpm
Mi Item #10959600
MFR #69957370137

Mfr description
69957370137 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.93/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    4 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.014 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    4.0000 in
  • Outside Diameter
    4.0000 in
  • Trim Length
    3/4 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Carbon Steel
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knotted - Standard Twist
  • Brush Shape
    Wheel
  • Brush Type
    Wheel Brush
  • Country of Origin
    Spain
  • Encapsulated Bristles
    Knot - Standard Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69957370137
  • Manufacturer Upc Number
    699573701379
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes
  • Specification
    Norton BlueFire Carbon Steel Knot - Standard Twist Wheel Brush
  • Type
    Wheel Brush
  • UPC_NO
    69957370137
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)