Motion
66252839020

NORTON ABRASIVES
66252839020

Norton Wheel Brush - 4.0000 in Diam, 5/8 in-11 Arbor Dia, 1/2 in Width, 20000 rpm
Mi Item #10959619
MFR #66252839020
Price$16.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839020

Norton Wheel Brush - 4.0000 in Diam, 5/8 in-11 Arbor Dia, 1/2 in Width, 20000 rpm
Mi Item #10959619
MFR #66252839020

Mfr description
66252839020 WIRE BRUSHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.84/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.020 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    4 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1/2 in
  • Filament Wire Diameter
    0.020 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    4.0000 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    4.0000 in
  • Overall Length
    0.8750 in
  • Threaded Arbor Size
    5/8 in - 11
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Threaded
  • Bridled
    No
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Wheel Brush
  • Connector Type
    Threaded
  • Country of Origin
    China
  • Encapsulated Bristles
    Knot - Standard Twist
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252839020
  • Manufacturer Upc Number
    662528390201
  • Material
    Steel - Stainless
  • Max Rpm
    20000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    Stainless Steel Standard Twist Knot Wire Arbor Wheel Brush
  • Type
    Wheel Brush
  • UPC_NO
    66252839020
  • Wire Type
    Steel - Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)