Motion
66252839036

NORTON ABRASIVES
66252839036

Norton Wheel Brush - 4.0000 in Diam, 5/8 in-11 Arbor Dia, 3/16 in Width, 20000 rpm
Mi Item #10959649
MFR #66252839036
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839036

Norton Wheel Brush - 4.0000 in Diam, 5/8 in-11 Arbor Dia, 3/16 in Width, 20000 rpm
Mi Item #10959649
MFR #66252839036

Mfr description
66252839036 WIRE BRUSHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.020 in
  • Bristle Length
    0.8750 in
  • Brush Diameter
    4 in
  • Brush Length
    0.8750 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.020 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    4.0000 in
  • Inside Diameter
    0.6250 in
  • Outside Diameter
    4.0000 in
  • Overall Length
    0.8750 in
  • Threaded Arbor Size
    5/8 in - 11
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Threaded
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knotted - Stringer Bead Twist
  • Brush Shape
    Wheel
  • Brush Type
    Wheel Brush
  • Connector Type
    5/8 in Arbor Hole
  • Country of Origin
    China
  • Encapsulated Bristles
    Knot - Stringer Bead Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839036
  • Manufacturer Upc Number
    662528390362
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Mount Type
    5/8 in Arbor Hole
  • Mounting Type
    5/8 in Arbor Hole
  • Product Type
    Wheel Brushes
  • Specification
    Twist Knot Wheel Brush 4 in x 3/16 in
  • Type
    Wheel Brush
  • UPC_NO
    66252839036
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)