Motion
66252838998

NORTON ABRASIVES
66252838998

Norton Wheel Brush - 4 in Diam, 5/8 in-11 Arbor Dia, 1/4 in Width, 20000 rpm
Mi Item #10959659
MFR #66252838998
Price$14.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838998

Norton Wheel Brush - 4 in Diam, 5/8 in-11 Arbor Dia, 1/4 in Width, 20000 rpm
Mi Item #10959659
MFR #66252838998

Mfr description
66252838998 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.64/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.020 in
  • Brush Diameter
    4 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    1/4 in
  • Filament Wire Diameter
    0.020 in
  • Trim Length
    7/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Bridled
    No
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knot - Stringer Bead Twist
  • Brush Type
    Wheel Brush
  • Country of Origin
    China
  • Encapsulated Bristles
    Knot - Stringer Bead Twist
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252838998
  • Manufacturer Upc Number
    662528389984
  • Material
    Steel - Stainless
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes
  • UPC_NO
    66252838998
  • Wire Type
    Steel - Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)