Specifications
Dimensions
- Arbor Hole SizeM10
- Arbor SizeM10
- Bristle Diameter0.020 in
- Brush Diameter4 in
- Center Hole DiameterM10
- Diameter4 in
- Diameter (Wire)0.020 in
- Face Width3/16 in
- Filament Wire Diameter0.020 in
- Trim Length7/8 in
- Unthreaded Arbor DiameterM10
Details
- BridledNo
- Bristle MaterialSteel - Stainless
- Bristle TypeKnot - Stringer Bead Twist
- Brush TypeWheel Brush
- Country of OriginChina
- Encapsulated BristlesKnot - Stringer Bead Twist
- Fill MaterialSteel - Stainless
- Manufacturer Stock Number66252839038
- Manufacturer Upc Number662528390386
- MaterialSteel - Stainless
- Max Rpm20000 rpm
- Product TypeWheel Brushes
- UPC_NO66252839038
- Wire TypeSteel - Stainless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)