Motion
66252844886

NORTON ABRASIVES
66252844886

4-1/2 x 0.020 x 5/8-11 x 1-1/8 x 3/16 In. BlueFire Heavy-Duty Carbon Steel Stringer Bead Twist Knot Wire Wheel Brush
MI ITEM #10959668
MFR #66252844886
List Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252844886

4-1/2 x 0.020 x 5/8-11 x 1-1/8 x 3/16 In. BlueFire Heavy-Duty Carbon Steel Stringer Bead Twist Knot Wire Wheel Brush
MI ITEM #10959668
MFR #66252844886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.00/each for your price

Overview

Mfr description
66252844886 WIRE BRUSHES

Specifications

  • Bristle Material
    Steel - Carbon
  • Country of Origin
    United States of America
  • Bristle Type
    Knot - Stringer Bead Twist
  • Bristle Diameter
    0.020 in
  • Trim Length
    1-1/8 in
  • Diameter
    4-1/2 in
  • Face Width
    3/16 in
  • Unthreaded Arbor Diameter
    5/8 in-11
  • Bridled
    No
  • Max Rpm
    20000 rpm
  • Manufacturer Upc Number
    662528448865
  • UPC_NO
    66252844886
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    4-1/2 in
  • Brush Type
    Wheel Brush
  • Diameter (Wire)
    0.020 in
  • Material
    Steel - Carbon
  • Center Hole Diameter
    5/8 in-11
  • Arbor Hole Size
    5/8 in-11
  • Encapsulated Bristles
    Knot - Stringer Bead Twist
  • Filament Wire Diameter
    0.020 in
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252844886
  • Wire Type
    Steel - Carbon
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text