Motion
66252842299

NORTON ABRASIVES
66252842299

Norton Wheel Brush - 4.5000 in Diam, 5/8 in-11 Arbor Dia, 3/16 in Width, 20000 rpm
MI ITEM #10959670
MFR #66252842299
Price$40.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842299

Norton Wheel Brush - 4.5000 in Diam, 5/8 in-11 Arbor Dia, 3/16 in Width, 20000 rpm
MI ITEM #10959670
MFR #66252842299

Mfr description
66252842299 WIRE BRUSHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.28/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.020 in
  • Brush Diameter
    4-1/2 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    4.5000 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.020 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    4.5000 in
  • Outside Diameter
    4.5000 in
  • Trim Length
    1-1/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Carbon Steel
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knotted - Stringer Bead Twist
  • Brush Shape
    Wheel
  • Brush Type
    Wheel Brush
  • Country of Origin
    United States of America
  • Encapsulated Bristles
    Knot - Stringer Bead Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252842299
  • Manufacturer Upc Number
    662528422995
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Product Type
    Wheel Brushes
  • Specification
    Carbon Steel Knot - Stringer Bead Twist
  • Type
    Wheel Brush
  • UPC_NO
    66252842299
  • Wire Type
    Steel - Carbon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)