Motion
66252839133

NORTON ABRASIVES
66252839133

Norton Wheel Brush - 5 in Diam, 5/8 in-11 Arbor Dia, 1/2 in Width, 12000 rpm
MI ITEM #10959672
MFR #66252839133
Your Price$20.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839133

Norton Wheel Brush - 5 in Diam, 5/8 in-11 Arbor Dia, 1/2 in Width, 12000 rpm
MI ITEM #10959672
MFR #66252839133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.92/each(List $24.06)

Overview

Mfr description
66252839133 WIRE BRUSHES

Specifications

  • Bristle Material
    Stainless Steel
  • Country of Origin
    China
  • Bristle Type
    Knot - Stringer Bead Twist
  • Bristle Diameter
    0.020 in
  • Trim Length
    7/8 in
  • Diameter
    5 in
  • Face Width
    1/2 in
  • Unthreaded Arbor Diameter
    5/8 in-11
  • Bridled
    No
  • Max Rpm
    12000 rpm
  • Manufacturer Upc Number
    662528391338
  • UPC_NO
    66252839133
  • Arbor Size
    5/8 in-11
  • Brush Diameter
    5 in
  • Brush Type
    Wheel Brush
  • Diameter (Wire)
    0.020 in
  • Material
    Steel - Stainless
  • Center Hole Diameter
    5/8 in-11
  • Arbor Hole Size
    5/8 in-11
  • Encapsulated Bristles
    Knot - Stringer Bead Twist
  • Filament Wire Diameter
    0.020 in
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252839133
  • Wire Type
    Steel - Stainless
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text