Motion
66252837993

NORTON ABRASIVES
66252837993

Norton Wheel Brush - 9.0000 in Diam, 5/8 in-11 Arbor Dia, 3/16 in Width, 6000 rpm
Mi Item #10959686
MFR #66252837993
Price$76.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252837993

Norton Wheel Brush - 9.0000 in Diam, 5/8 in-11 Arbor Dia, 3/16 in Width, 6000 rpm
Mi Item #10959686
MFR #66252837993

Mfr description
66252837993 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.30/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.020 in
  • Brush Diameter
    9 in
  • Center Hole Diameter
    5/8 in-11
  • Diameter
    9.0000 in
  • Diameter (Wire)
    0.020 in
  • Face Width
    3/16 in
  • Filament Wire Diameter
    0.020 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    9.0000 in
  • Outside Diameter
    9.0000 in
  • Trim Length
    2-1/8 in
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Threaded
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knotted - Stringer Bead Twist
  • Brush Shape
    Twist Knot Wheel
  • Brush Type
    Wheel Brush
  • Connector Type
    Threaded
  • Country of Origin
    United States of America
  • Encapsulated Bristles
    Knot - Stringer Bead Twist
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252837993
  • Manufacturer Upc Number
    662528379930
  • Material
    Steel - Carbon
  • Max Rpm
    6000 rpm
  • Mount Type
    Threaded Arbor
  • Mounting Type
    Threaded Arbor
  • Product Type
    Wheel Brushes
  • Specification
    BlueFire Carbon Steel Knot - Stringer Bead Twist Shank Mounted Wheel Brush
  • Type
    Wheel Brush
  • UPC_NO
    66252837993
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)