Motion
66252838903

NORTON ABRASIVES
66252838903

Norton End Brush - Stainless Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 20000 rpm Max
Mi Item #10959712
MFR #66252838903
Price$14.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838903

Norton End Brush - Stainless Steel Bristle, Crimped Type, 1.0000 in Brush Dia, 20000 rpm Max
Mi Item #10959712
MFR #66252838903

Mfr description
66252838903 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.87/each

Specifications

Dimensions

  • Arbor Hole Size
    0.2500 in
  • Arbor Size
    0.2500 in
  • Bristle Diameter
    0.005 in
  • Bristle Length
    1.0000 in
  • Brush Diameter
    1 in
  • Brush Length
    1.0000 in
  • Center Hole Diameter
    0.2500 in
  • Diameter
    1.0000 in
  • Diameter (Wire)
    0.005 in
  • Filament Wire Diameter
    0.005 in
  • Filament Wire Diameter Range
    0.0050 in
  • Fill Diameter
    1.0000 in
  • Inside Diameter
    0.2500 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.0000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    1 mm
  • Stem Diameter
    0.0394 in | 1 mm
  • Trim Length
    1 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Crimped Wire
  • Arbor Type
    Shank
  • Bridled
    No
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252838903
  • Manufacturer Upc Number
    662528389038
  • Material
    Steel - Stainless
  • Max Rpm
    20000 rpm
  • Mount Type
    1/4 in Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    End Brushes
  • Specification
    End Brush 1 in x 1/4 in Shank
  • Type
    End Brush
  • UPC_NO
    66252838903
  • Wire Type
    Steel - Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)