Motion
66252838886

NORTON ABRASIVES
66252838886

1 x 0.010 x 1/4 x 1-1/8 In. Gemini Stainless Steel Standard Twist Knot Wire End Brush
MI ITEM #10959715
MFR #66252838886
List Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838886

1 x 0.010 x 1/4 x 1-1/8 In. Gemini Stainless Steel Standard Twist Knot Wire End Brush
MI ITEM #10959715
MFR #66252838886

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.65/each for your price

Overview

Mfr description
66252838886 WIRE BRUSHES

Specifications

  • Diameter
    1 in
  • Country of Origin
    China
  • Bristle Material
    Steel - Stainless
  • Bristle Type
    Knot - Standard Twist
  • Bristle Diameter
    0.010 in
  • Trim Length
    1-1/8 in
  • Shank Diameter
    1/4 in
  • Fill Material
    Steel - Stainless
  • Max Rpm
    22000 rpm
  • Bridled
    No
  • Encapsulated Bristles
    Knot - Standard Twist
  • Brush Type
    End Brush
  • Manufacturer Upc Number
    662528388864
  • UPC_NO
    66252838886
  • Diameter (Wire)
    0.010 in
  • Filament Wire Diameter
    0.010 in
  • Brush Diameter
    1 in
  • Manufacturer Stock Number
    66252838886
  • Material
    Steel - Stainless
  • Wire Type
    Steel - Stainless
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought