Motion
66252839027

NORTON ABRASIVES
66252839027

End Brush - Steel - Carbon Bristle, Knotted Type, 1.1250 in Brush Dia, 22000 rpm Max
Mi Item #10959731
MFR #66252839027
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839027

End Brush - Steel - Carbon Bristle, Knotted Type, 1.1250 in Brush Dia, 22000 rpm Max
Mi Item #10959731
MFR #66252839027

Mfr description
66252839027 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.59/each

Specifications

Dimensions

  • Bristle Diameter
    0.0120 in, 0.30 mm
  • Bristle Length
    0.2500 in
  • Brush Diameter
    1.1250 in
  • Brush Length
    0.2500 in
  • Diameter
    1.1250 in
  • Diameter (Wire)
    0.0120 in
  • Filament Wire Diameter
    0.0120 in
  • Filament Wire Diameter Range
    0.0120 in
  • Fill Diameter
    1.1250 in
  • Outside Diameter
    1.1250 in
  • Overall Length
    0.2500 in
  • Shank Diameter
    0.25 mm
  • Shank Size
    0.0098 in
  • Stem Diameter
    0.0098 in | 0.25 mm
  • Trim Length
    0.2500 in | 6.35 mm
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Shank
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Knotted
  • Brush Shape
    End
  • Brush Type
    End
  • Connector Type
    1/4 in Shank
  • Fill Material
    Carbon Steel
  • Manufacturer Stock Number
    66252839027
  • Material
    Carbon Steel
  • Max Rpm
    22000 rpm
  • Mount Type
    1/4 in Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    End Brushes
  • Specification
    Carbon Steel Standard Twist Knot Wire Shank End Brush
  • Type
    End Brush
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)