Motion
66252838895

NORTON ABRASIVES
66252838895

1/2 x 0.005 x 1/4 x 1 In. Gemini Stainless Steel Crimped Wire End Brush
MI ITEM #10959737
MFR #66252838895
List Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838895

1/2 x 0.005 x 1/4 x 1 In. Gemini Stainless Steel Crimped Wire End Brush
MI ITEM #10959737
MFR #66252838895

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.05/each for your price

Overview

Mfr description
66252838895 WIRE BRUSHES

Specifications

  • Diameter
    1/2 in
  • Country of Origin
    China
  • Bristle Material
    Steel - Stainless
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.005 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Fill Material
    Steel - Stainless
  • Max Rpm
    25000 rpm
  • Bridled
    No
  • Encapsulated Bristles
    Crimped
  • Brush Type
    End Brush
  • Manufacturer Upc Number
    662528388956
  • UPC_NO
    66252838895
  • Diameter (Wire)
    0.005 in
  • Filament Wire Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Manufacturer Stock Number
    66252838895
  • Material
    Steel - Stainless
  • Wire Type
    Steel - Stainless
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought