Motion
66252839043

NORTON ABRASIVES
66252839043

Norton End Brush - Stainless Steel Bristle, Crimped Type, 0.5000 in Brush Dia, 25000 rpm Max
Mi Item #10959748
MFR #66252839043
Price$10.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839043

Norton End Brush - Stainless Steel Bristle, Crimped Type, 0.5000 in Brush Dia, 25000 rpm Max
Mi Item #10959748
MFR #66252839043

Mfr description
66252839043 WIRE BRUSHES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.58/each

Specifications

Dimensions

  • Bristle Diameter
    0.006 in
  • Brush Diameter
    1/2 in
  • Diameter
    0.5000 in
  • Diameter (Wire)
    0.006 in
  • Filament Wire Diameter
    0.006 in
  • Filament Wire Diameter Range
    0.0060 in
  • Fill Diameter
    0.5000 in
  • Outside Diameter
    0.5000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1 in

Details

  • Abrasive Material
    Stainless Steel
  • Bridled
    No
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Shape
    End
  • Brush Type
    End
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    66252839043
  • Manufacturer Upc Number
    662528390430
  • Material
    Steel - Stainless
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Mounting Type
    Shank
  • Product Type
    End Brushes
  • Specification
    Stainless Steel Crimped Wire Shank End Brush
  • Type
    End Brush
  • UPC_NO
    66252839043
  • Wire Type
    Steel - Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)