Motion
66252838890

NORTON ABRASIVES
66252838890

1/2 x 0.010 x 1/4 x 1 In. Gemini Carbon Steel Crimped Wire End Brush
Mi Item #10959750
MFR #66252838890
Price$6.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838890

1/2 x 0.010 x 1/4 x 1 In. Gemini Carbon Steel Crimped Wire End Brush
Mi Item #10959750
MFR #66252838890

Mfr description
66252838890 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.44/each

Specifications

Dimensions

  • Bristle Diameter
    0.010 in
  • Brush Diameter
    1/2 in
  • Diameter
    1/2 in
  • Diameter (Wire)
    0.010 in
  • Filament Wire Diameter
    0.010 in
  • Shank Diameter
    1/4 in
  • Trim Length
    1 in

Details

  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Type
    End Brush
  • Country of Origin
    China
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252838890
  • Manufacturer Upc Number
    662528388901
  • Material
    Steel - Carbon
  • Max Rpm
    25000 rpm
  • Product Type
    End Brushes
  • UPC_NO
    66252838890
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)