Motion
69957370154

NORTON ABRASIVES
69957370154

1 x 0.006 x 1/4 x 1-3/16 In. BlueFire Carbon Steel Crimped Wire End Brush
MI ITEM #10959786
MFR #69957370154
List Price$13.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370154

1 x 0.006 x 1/4 x 1-3/16 In. BlueFire Carbon Steel Crimped Wire End Brush
MI ITEM #10959786
MFR #69957370154

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.99/each for your price

Overview

Mfr description
69957370154 WIRE BRUSHES

Specifications

  • Diameter
    1 in
  • Country of Origin
    Spain
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    1-3/16 in
  • Shank Diameter
    1/4 in
  • Fill Material
    Steel - Carbon
  • Max Rpm
    22000 rpm
  • Bridled
    No
  • Encapsulated Bristles
    Crimped
  • Brush Type
    End Brush
  • Manufacturer Upc Number
    699573701546
  • UPC_NO
    69957370154
  • Diameter (Wire)
    0.006 in
  • Filament Wire Diameter
    0.006 in
  • Brush Diameter
    1 in
  • Manufacturer Stock Number
    69957370154
  • Material
    Steel - Carbon
  • Wire Type
    Steel - Carbon
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text