Motion
69957370155

NORTON ABRASIVES
69957370155

Norton End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 rpm Max
MI ITEM #10959788
MFR #69957370155
Your Price$19.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370155

Norton End Brush - Stainless Steel Bristle, Crimped Type, 1 in Brush Dia, 22000 rpm Max
MI ITEM #10959788
MFR #69957370155

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.46/each(List $22.37)

Overview

Mfr description
69957370155 WIRE BRUSHES

Specifications

  • Diameter
    1 in
  • Country of Origin
    Spain
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.006 in
  • Trim Length
    1-3/16 in
  • Shank Diameter
    1/4 in
  • Fill Material
    Steel - Stainless
  • Max Rpm
    22000 rpm
  • Bridled
    No
  • Encapsulated Bristles
    Crimped
  • Brush Type
    End Brush
  • Manufacturer Upc Number
    699573701553
  • UPC_NO
    69957370155
  • Diameter (Wire)
    0.006 in
  • Filament Wire Diameter
    0.006 in
  • Brush Diameter
    1 in
  • Manufacturer Stock Number
    69957370155
  • Material
    Steel - Stainless
  • Wire Type
    Steel - Stainless
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought