Motion
66252839046

NORTON ABRASIVES
66252839046

1 x 0.014 x 1/4 x 1 In. Gemini Carbon Steel Crimped Wire End Brush
MI ITEM #10959806
MFR #66252839046
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839046

1 x 0.014 x 1/4 x 1 In. Gemini Carbon Steel Crimped Wire End Brush
MI ITEM #10959806
MFR #66252839046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
66252839046 WIRE BRUSHES

Specifications

  • Diameter
    1 in
  • Country of Origin
    China
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Fill Material
    Steel - Carbon
  • Max Rpm
    22000 rpm
  • Bridled
    No
  • Encapsulated Bristles
    Crimped
  • Brush Type
    End Brush
  • Manufacturer Upc Number
    662528390461
  • UPC_NO
    66252839046
  • Diameter (Wire)
    0.014 in
  • Filament Wire Diameter
    0.014 in
  • Brush Diameter
    1 in
  • Manufacturer Stock Number
    66252839046
  • Material
    Steel - Carbon
  • Wire Type
    Steel - Carbon
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought