Motion
69957370163

NORTON ABRASIVES
69957370163

Norton End Brush - Steel - Carbon Bristle, Crimped Type, 3.0000 in Brush Dia, 16000 rpm Max
Mi Item #10959830
MFR #69957370163
Price$46.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370163

Norton End Brush - Steel - Carbon Bristle, Crimped Type, 3.0000 in Brush Dia, 16000 rpm Max
Mi Item #10959830
MFR #69957370163

Mfr description
69957370163 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.79/each

Specifications

Dimensions

  • Bristle Diameter
    0.008 in
  • Brush Diameter
    3 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.008 in
  • Filament Wire Diameter
    0.008 in
  • Filament Wire Diameter Range
    0.0080 in
  • Fill Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    0.2500 in
  • Stem Diameter
    0.2500 in | 6.35 mm
  • Trim Length
    1 in

Details

  • Abrasive Material
    Carbon Steel
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Shape
    Circular Flared End
  • Brush Type
    Circular Flared End
  • Country of Origin
    Spain
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69957370163
  • Manufacturer Upc Number
    699573701638
  • Material
    Steel - Carbon
  • Max Rpm
    16000 rpm
  • Product Type
    End Brushes
  • Type
    End Brush
  • UPC_NO
    69957370163
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)