Motion
69957370130

NORTON ABRASIVES
69957370130

Norton Wheel Brush - 3.0000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 5/8 in Width, 20000 rpm
Mi Item #10959869
MFR #69957370130
Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370130

Norton Wheel Brush - 3.0000 in Diam, 0.2500 in, 6.35 mm Arbor Dia, 5/8 in Width, 20000 rpm
Mi Item #10959869
MFR #69957370130

Mfr description
69957370130 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.07/each

Specifications

Dimensions

  • Bristle Diameter
    0.014 in
  • Bristle Length
    0.6250 in
  • Brush Diameter
    3 in
  • Brush Length
    0.6250 in
  • Diameter
    3.0000 in
  • Diameter (Wire)
    0.014 in
  • Face Width
    5/8 in
  • Filament Wire Diameter
    0.014 in
  • Filament Wire Diameter Range
    0.0140 in
  • Fill Diameter
    3.0000 in
  • Outside Diameter
    3.0000 in
  • Overall Length
    0.6250 in
  • Shank Diameter
    0.2500 in
  • Shank Size
    1 mm
  • Stem Diameter
    0.0394 in | 1 mm
  • Trim Length
    5/8 in
  • Unthreaded Arbor Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Carbon Steel
  • Arbor Type
    Shank
  • Bridled
    No
  • Bristle Material
    Steel - Carbon
  • Bristle Type
    Crimped
  • Brush Shape
    Wheel
  • Brush Type
    Mini Wheel Brush
  • Connector Type
    1/4 in Shank
  • Country of Origin
    Spain
  • Encapsulated Bristles
    Crimped
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69957370130
  • Manufacturer Upc Number
    699573701300
  • Material
    Steel - Carbon
  • Max Rpm
    20000 rpm
  • Mount Type
    1/4 in Shank
  • Mounting Type
    1/4 in Shank
  • Product Type
    Wheel Brushes
  • Specification
    BlueFire Carbon Steel Crimped Shank Mounted Mini Wheel Brush
  • Type
    Mini Wheel Brush
  • UPC_NO
    69957370130
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)