Motion
69957370131

NORTON ABRASIVES
69957370131

3 x 0.014 x 1/4 x 5/8 x 5/8 In. BlueFire Stainless Steel Crimped Wire Mini Wheel Brush
MI ITEM #10959872
MFR #69957370131
List Price$33.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370131

3 x 0.014 x 1/4 x 5/8 x 5/8 In. BlueFire Stainless Steel Crimped Wire Mini Wheel Brush
MI ITEM #10959872
MFR #69957370131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.89/each for your price

Overview

Mfr description
69957370131 WIRE BRUSHES

Specifications

  • Bristle Material
    Steel - Stainless
  • Country of Origin
    Spain
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    5/8 in
  • Diameter
    3 in
  • Face Width
    5/8 in
  • Shank Diameter
    1/4 in
  • Bridled
    No
  • Max Rpm
    25000 rpm
  • Manufacturer Upc Number
    699573701317
  • UPC_NO
    69957370131
  • Brush Diameter
    3 in
  • Diameter (Wire)
    0.014 in
  • Brush Type
    Mini Wheel Brush
  • Material
    Steel - Stainless
  • Encapsulated Bristles
    Crimped
  • Filament Wire Diameter
    0.014 in
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    69957370131
  • Wire Type
    Steel - Stainless
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text