Motion
66252838822

NORTON ABRASIVES
66252838822

3/16 x 0.003 x 0.094 In. Gemini Carbon Steel Tube Brush
Mi Item #10959882
MFR #66252838822
Price$22.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838822

3/16 x 0.003 x 0.094 In. Gemini Carbon Steel Tube Brush
Mi Item #10959882
MFR #66252838822

Mfr description
66252838822 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.85/each

Specifications

Dimensions

  • Bristle Diameter
    0.003 in
  • Brush Diameter
    3/16 in
  • Diameter
    3/16 in
  • Diameter (Wire)
    0.003 in
  • Filament Wire Diameter
    0.003 in
  • Overall Length
    7 in
  • Shank Diameter
    0.094 in

Details

  • Bristle Material
    Steel - Carbon
  • Brush Type
    Tube Brush
  • Country of Origin
    China
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252838822
  • Manufacturer Upc Number
    662528388222
  • Material
    Steel - Carbon
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    66252838822
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)