Motion
66252838826

NORTON ABRASIVES
66252838826

3/8 x 0.004 x 0.125 In. Gemini Brass Tube Brush
MI ITEM #10959909
MFR #66252838826
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838826

3/8 x 0.004 x 0.125 In. Gemini Brass Tube Brush
MI ITEM #10959909
MFR #66252838826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66252838826 WIRE BRUSHES

Specifications

  • Country of Origin
    China
  • Spiral Type
    Single Spiral
  • Bristle Material
    Brass
  • Bristle Diameter
    0.004 in
  • Brush Diameter
    3/8 in
  • Overall Length
    8 in
  • UPC_NO
    66252838826
  • Shank Diameter
    0.125 in
  • Brush Type
    Tube Brush
  • Filament Wire Diameter
    0.004 in
  • Fill Material
    Brass
  • Diameter
    3/8 in
  • Diameter (Wire)
    0.004 in
  • Manufacturer Stock Number
    66252838826
  • Manufacturer Upc Number
    662528388260
  • Material
    Brass
  • Wire Type
    Brass
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text