Motion
66252838916

NORTON ABRASIVES
66252838916

3/8 x 0.004 x 0.132 In. Gemini Carbon Steel Tube Brush
MI ITEM #10959915
MFR #66252838916
List Price$3.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838916

3/8 x 0.004 x 0.132 In. Gemini Carbon Steel Tube Brush
MI ITEM #10959915
MFR #66252838916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.54/each for your price

Overview

Mfr description
66252838916 WIRE BRUSHES

Specifications

  • Country of Origin
    China
  • Spiral Type
    Single Spiral
  • Bristle Material
    Steel - Carbon
  • Bristle Diameter
    0.004 in
  • Brush Diameter
    3/8 in
  • Overall Length
    8 in
  • UPC_NO
    66252838916
  • Shank Diameter
    0.132 in
  • Brush Type
    Tube Brush
  • Filament Wire Diameter
    0.004 in
  • Fill Material
    Steel - Carbon
  • Diameter
    3/8 in
  • Diameter (Wire)
    0.004 in
  • Manufacturer Stock Number
    66252838916
  • Manufacturer Upc Number
    662528389168
  • Material
    Steel - Carbon
  • Wire Type
    Steel - Carbon
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought