Motion
69957370186

NORTON ABRASIVES
69957370186

Norton Internal Tube Brush
MI ITEM #10959934
MFR #69957370186
Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370186

Norton Internal Tube Brush
MI ITEM #10959934
MFR #69957370186

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.83/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Diameter
    1/2 in
  • Diameter (Wire)
    0.005 in
  • Filament Wire Diameter
    0.005 in
  • Overall Length
    3.5 in
  • Shank Diameter
    0.188 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Spiral
  • Brush Type
    Tube Brush
  • Country of Origin
    United States of America
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    69957370186
  • Manufacturer Upc Number
    699573701867
  • Material
    Steel - Carbon
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    69957370186
  • Wire Type
    Steel - Carbon

Overview

Mfr description
69957370186 WIRE BRUSHES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought