Motion
69957370187

NORTON ABRASIVES
69957370187

1/2 x 0.005 x 0.188 In. BlueFire Stainless Steel Tube Brush
Mi Item #10959936
MFR #69957370187
Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957370187

1/2 x 0.005 x 0.188 In. BlueFire Stainless Steel Tube Brush
Mi Item #10959936
MFR #69957370187

Mfr description
69957370187 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.66/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Brush Diameter
    1/2 in
  • Diameter
    1/2 in
  • Diameter (Wire)
    0.005 in
  • Filament Wire Diameter
    0.005 in
  • Overall Length
    3.5 in
  • Shank Diameter
    0.188 in

Details

  • Bristle Material
    Steel - Stainless
  • Brush Type
    Tube Brush
  • Country of Origin
    United States of America
  • Fill Material
    Steel - Stainless
  • Manufacturer Stock Number
    69957370187
  • Manufacturer Upc Number
    699573701874
  • Material
    Steel - Stainless
  • Product Type
    Internal Tube Brushes
  • Spiral Type
    Single Spiral
  • UPC_NO
    69957370187
  • Wire Type
    Steel - Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)