Motion
66252839064

NORTON ABRASIVES
66252839064

Norton Internal Tube Brush
Mi Item #10959966
MFR #66252839064
Price$18.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839064

Norton Internal Tube Brush
Mi Item #10959966
MFR #66252839064

Mfr description
66252839064 WIRE BRUSHES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.08/each

Specifications

Dimensions

  • Bristle Diameter
    0.005 in
  • Bristle Length
    1.0000 in
  • Brush Diameter
    5/8 in
  • Brush Length
    1.0000 in
  • Diameter
    0.6250 in
  • Diameter (Wire)
    0.005 in
  • Filament Wire Diameter
    0.005 in
  • Filament Wire Diameter Range
    0.0050 in
  • Fill Diameter
    0.6250 in
  • Outside Diameter
    0.6250 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1875 in
  • Shank Size
    0.0074 in
  • Stem Diameter
    0.0074 in | 0.19 mm
  • Unthreaded Arbor Diameter
    0.1880 in, 4.78 mm

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel - Carbon
  • Brush Shape
    Tube
  • Brush Type
    Tube Brush
  • Country of Origin
    China
  • Fill Material
    Steel - Carbon
  • Manufacturer Stock Number
    66252839064
  • Manufacturer Upc Number
    662528390645
  • Material
    Steel - Carbon
  • Max Rpm
    2000 rpm
  • Product Type
    Internal Tube Brushes
  • Specification
    Carbon Steel Single Tube Brush 5/8 in x 1 in
  • Spiral Type
    Single Spiral
  • Type
    Tube Brush
  • UPC_NO
    66252839064
  • Wire Type
    Steel - Carbon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)