Motion
66252838145

NORTON ABRASIVES
66252838145

1 x 0.008 x 1/4 In. Carbon Steel Tube Brush
MI ITEM #10959986
MFR #66252838145
List Price$8.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838145

1 x 0.008 x 1/4 In. Carbon Steel Tube Brush
MI ITEM #10959986
MFR #66252838145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.79/each for your price

Overview

Mfr description
66252838145 WIRE BRUSHES

Specifications

  • Country of Origin
    Spain
  • Spiral Type
    Single Spiral
  • Bristle Material
    Steel - Carbon
  • Bristle Diameter
    0.008 in
  • Brush Diameter
    1 in
  • Overall Length
    3.5 in
  • UPC_NO
    66252838145
  • Shank Diameter
    1/4 in
  • Brush Type
    Tube Brush
  • Filament Wire Diameter
    0.008 in
  • Fill Material
    Steel - Carbon
  • Diameter
    1 in
  • Diameter (Wire)
    0.008 in
  • Manufacturer Stock Number
    66252838145
  • Manufacturer Upc Number
    662528381452
  • Material
    Steel - Carbon
  • Wire Type
    Steel - Carbon
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text